Tap Extension, Size 11/16, 6 In OAL

WHITNEY TOOL| Zoro #: G0661184| Mfr #: 96112

$78.20 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Body Dia. (In.): 7/8
Shank Dia.: 0.542"
Material: Tool steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0661184 Mfr #: 96112
Body Dia. (In.): 7/8Shank Dia.: 0.542"
Material: Tool steelSquare Drive Size (In.): 0.406
Depth Tap Enters: Item: Tap Extension
For Use With: TapsApplication: For Fitting Into Places Not Accessible to Conventional Tap Extension
Tap Size: 11/16Coolant Hole Dia.:
Overall Length (In.): 6Country of Origin (subject to change): United States

Description

Tap Extension, Tool Steel, Tap Size 11/16, Body Dia 7/8 In, Square Drive Size 0.406 In, Overall Length 6 In, Shank Dia 0.542, Depth Tap Enters 1 1/4, Taps, For Fitting Into Places Not Accessible to Conventional Tap Extension

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews