SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Tap Extension, Size 1/2, 9 In OAL

WHITNEY TOOL| Zoro #: G0418214| Mfr #: 96107

$56.04 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Body Dia. (In.): 9/16Square Drive Size (In.): 0.275Item: Tap Extension
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0418214 Mfr #: 96107
Body Dia. (In.): 9/16Square Drive Size (In.): 0.275
Item: Tap ExtensionFor Use With: Taps
Material: Tool steelOverall Length (In.): 9
Tap Size: 1/2Application: For Fitting Into Places Not Accessible to Conventional Tap Extension
Depth Tap Enters: Shank Dia.: 0.367"
Coolant Hole Dia.: Country of Origin (subject to change): United States

Description

Tap Extension, Fits Tap Size 1/2 In., Overall Length 9 In., Square Drive Size (In.) 0.275, Tool Steel, Number of Pieces 1, Shank Dia. 0.367 In., Body Dia. (In.) 9/16, Depth Tap Enters 1-1/8 In., Coolant Hole Dia. -

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews