KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Tap Extension, Size 1/4, 5 In OAL

WHITNEY TOOL| Zoro #: G1512883| Mfr #: 96093

$45.87 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Body Dia. (In.): 7/16
Shank Dia.: 0.255"
Material: Tool steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1512883 Mfr #: 96093
Body Dia. (In.): 7/16Shank Dia.: 0.255"
Material: Tool steelSquare Drive Size (In.): 0.191
Depth Tap Enters: 1"Item: Tap Extension
For Use With: TapsApplication: For Fitting Into Places Not Accessible to Conventional Tap Extension
Tap Size: 1/4Coolant Hole Dia.:
Overall Length (In.): 5Country of Origin (subject to change): United States

Description

Tap Extension, Tool Steel, Tap Size 1/4, Body Dia 7/16 In, Square Drive Size 0.191 In, Overall Length 5 In, Shank Dia 0.255, Depth Tap Enters 1 In, Taps, For Fitting Into Places Not Accessible to Conventional Tap Extension

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews