Tap Extension, Size 1/8 NPT, 6 In OAL

WHITNEY TOOL| Zoro #: G1171624| Mfr #: 96110

$82.42 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Body Dia. (In.): 3/4
Shank Dia.: 0.437"
Material: Tool steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1171624 Mfr #: 96110
Body Dia. (In.): 3/4Shank Dia.: 0.437"
Material: Tool steelSquare Drive Size (In.): 0.328
Depth Tap Enters: 1"Item: Tap Extension
For Use With: TapsApplication: For Fitting Into Places Not Accessible to Conventional Tap Extension
Tap Size: 1/8 NPTCoolant Hole Dia.:
Overall Length (In.): 6Country of Origin (subject to change): United States

Description

Tap Extension, Tool Steel, Tap Size 1/8 NPT, Body Dia 3/4 In, Square Drive Size 0.328 In, Overall Length 6 In, Shank Dia 0.437, Depth Tap Enters 1 In, Taps, For Fitting Into Places Not Accessible to Conventional Tap Extension

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews