DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Tap Extension, Size 5/16, 9 In OAL

WHITNEY TOOL| Zoro #: G1088543| Mfr #: 96104

$53.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Body Dia. (In.): 1/2
Shank Dia.: 0.318"
Material: Tool steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1088543 Mfr #: 96104
Body Dia. (In.): 1/2Shank Dia.: 0.318"
Material: Tool steelSquare Drive Size (In.): 0.238
Depth Tap Enters: Item: Tap Extension
For Use With: TapsApplication: For Fitting Into Places Not Accessible to Conventional Tap Extension
Tap Size: 5/16Coolant Hole Dia.:
Overall Length (In.): 9Country of Origin (subject to change): United States

Description

Tap Extension, Tool Steel, Tap Size 5/16, Body Dia 1/2 In, Square Drive Size 0.238 In, Overall Length 9 In, Shank Dia 0.318, Depth Tap Enters 1 1/16, Taps, For Fitting Into Places Not Accessible to Conventional Tap Extension

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews