Tap Extension, Size #8, 9 In OAL

WHITNEY TOOL| Zoro #: G2067414| Mfr #: 96100

$44.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Square Drive Size (In.): 0.152
Item: Tap Extension
Material: Tool steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2067414 Mfr #: 96100
Square Drive Size (In.): 0.152Item: Tap Extension
Material: Tool steelApplication: For Fitting Into Places Not Accessible to Conventional Tap Extension
For Use With: TapsTap Size: #8
Shank Dia.: 0.168"Body Dia. (In.): 5/16
Depth Tap Enters: 7/8"Overall Length (In.): 9
Country of Origin (subject to change): United States

Description

Tap Extension, Tool Steel, Tap Size #8, Body Dia 5/16 In, Square Drive Size 0.152 In, Overall Length 9 In, Shank Dia 0.194, Depth Tap Enters 7/8, Taps, For Fitting Into Places Not Accessible to Conventional Tap Extension

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews