Cut Resistant Glove, Gray, Reversible, S

WHIZARD| Zoro #: G0071951| Mfr #: 135250

$8.43 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0071951 Mfr #: 135250
Cut Resistant: YesCoating Material: Uncoated
Application: As A Liner In Glass Manufacturing, Handling, Automotive Stamping And AssemblyGauge: 7
Size: SAbrasion Resistant: Yes
Puncture Resistant: NoColor: Gray
ANSI/ISEA Abrasion Level: 4Finger Style: Full
Standards: CFR 21, ANSIWeight: Light
Cuff: KnitLining: HPPE
Cut: GunnItem: Cut Resistant Glove
ANSI/ISEA Cut Level: 4Hand: Ambidextrous
Thumb Style: StraightSize: S
Country of Origin (subject to change): United States

Product Description

Cut Resistant Glove, Ambidextrous Hand, Uncoated Coating Material, Dyneema(R) Lining, 4 ANSI/ISEA Cut Level, 4 ANSI/ISEA Abrasion Level, Color Gray, Knit Cuff, Size S, Thumb Style Straight, Finger Style Full