Flash Sale! Save 25% for 6 Hours Only! We’re here to help! Call (855) 289-9676
0 Cart

Cut Resistant Glove, Left Hand, L

  • Zoro #: G0072195
  • Mfr #: 133799

$21.53

Details
  • Coating Finish: Patterned
  • Cut: Gunn
  • Application: Handling Slippery Sharp Surfaces Including Glass, Metals, Knives
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Whizard #133799 Specifications

  • Zoro #: G0072195
  • Mfr #: 133799
Coating Finish: Patterned Cut: Gunn
Application: Handling Slippery Sharp Surfaces Including Glass, Metals, Knives Glove Coating Material: Polyurethane
Puncture Resistant: No ANSI/ISEA Cut Level: 5
Finger Style: Full Lining: HPPE
ANSI/ISEA Abrasion Level: 4 Abrasion Resistant: Yes
Glove Cut: Gunn Standards: ANSI
Coating Material: Polyurethane Glove Lining Material - Cut Resistant: HPPE
Cut Resistant: Yes Gauge: 5.5
Item: Cut Resistant Glove Size: L
Suggested Use Environment: Dry Glove Size: L
Thumb Style: Straight Glove Hand Style: Left Only
Color: White Hand: Left
Cuff: Knit Country of Origin (subject to change): United States

Description

Cut Resistant Glove, ANSI/ISEA Cut Level 5, ANSI/ISEA Abrasion Level 4, Glove Coating Material Polyurethane, Glove Lining Material - Cut Resistant HPPE, Glove Size L, Puncture Resistant No, Color White, Cuff Knit, Glove Cut Gunn, Glove Hand Style Left Only

Reviews of Whizard #133799