Cut Resistant Glove, Left Hand, S

WHIZARD| Zoro #: G0072186| Mfr #: 133791

$20.89 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0072186 Mfr #: 133791
Country of Origin (subject to change): United States

Product Description

Cut Resistant Glove, Left Hand, Polyurethane Coating Material, Dyneema(R) Lining, 5 ANSI/ISEA Cut Level, 4 ANSI/ISEA Abrasion Level, Color White, Knit Cuff, Size S, Thumb Style Straight, Finger Style Full