Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Cut Resistant Glove, Left Hand, Silver, L

  • Zoro #: G0072143
  • Mfr #: 134668

$22.97

Details
  • Coating Finish: Patterned
  • Cut: Gunn
  • Application: Trimming, Holding, Handling Operations
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Whizard #134668 Specifications

  • Zoro #: G0072143
  • Mfr #: 134668
Coating Finish: Patterned Cut: Gunn
Application: Trimming, Holding, Handling Operations Glove Coating Material: Polyurethane
Puncture Resistant: No ANSI/ISEA Cut Level: 5
Finger Style: Full Lining: HPPE
ANSI/ISEA Abrasion Level: 3 Abrasion Resistant: Yes
Glove Cut: Gunn Standards: ANSI
Coating Material: Polyurethane Cut Resistant: Yes
Gauge: 10 Item: Cut Resistant Glove
Size: L Suggested Use Environment: Dry
Glove Size: L Thumb Style: Straight
Glove Hand Style: Left Only Color: Silver
Hand: Left Cuff: Knit
Country of Origin (subject to change): Unknown

Description

Cut Resistant Glove, ANSI/ISEA Cut Level 5, ANSI/ISEA Abrasion Level 3, Glove Coating Material Polyurethane, Glove Size L, Puncture Resistant No, Color Silver, Cuff Knit, Glove Cut Gunn, Glove Hand Style Left Only

Reviews of Whizard #134668