Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Cut Resistant Glove, Left Hand, Silver, M

  • Zoro #: G0072134
  • Mfr #: 134665

$19.27

Details
  • Suggested Use Environment: Dry
  • ANSI/ISEA Cut Level: 5
  • Glove Hand Style: Left Only
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Whizard #134665 Specifications

  • Zoro #: G0072134
  • Mfr #: 134665
Suggested Use Environment: Dry ANSI/ISEA Cut Level: 5
Glove Hand Style: Left Only Gauge: 10
Hand: Left Cut Resistant: Yes
Thumb Style: Straight Glove Cut: Gunn
Application: Trimming, Holding, Handling Operations Lining: HPPE
Standards: ANSI Coating Finish: Patterned
Cuff: Knit Size: M
Glove Size: M ANSI/ISEA Abrasion Level: 3
Item: Cut Resistant Glove Puncture Resistant: No
Glove Coating Material: Polyurethane Abrasion Resistant: Yes
Coating Material: Polyurethane Finger Style: Full
Cut: Gunn Color: Silver
Country of Origin (subject to change): Unknown

Description

Cut Resistant Glove, ANSI/ISEA Cut Level 5, ANSI/ISEA Abrasion Level 3, Glove Coating Material Polyurethane, Glove Size M, Puncture Resistant No, Color Silver, Cuff Knit, Glove Cut Gunn, Glove Hand Style Left Only

Reviews of Whizard #134665