Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Cut Resistant Glove, Left Hand, Silver, S

  • Zoro #: G0072125
  • Mfr #: 134662

$22.97

Details
  • Finger Style: Full
  • Standards: ANSI
  • Gauge: 10
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Whizard #134662 Specifications

  • Zoro #: G0072125
  • Mfr #: 134662
Finger Style: Full Standards: ANSI
Gauge: 10 Hand: Left
Suggested Use Environment: Dry Size: S
ANSI/ISEA Cut Level: 5 Cut Resistant: Yes
Glove Hand Style: Left Only Cuff: Knit
Coating Material: Polyurethane Application: Trimming, Holding, Handling Operations
Puncture Resistant: No Glove Cut: Gunn
Color: Silver Abrasion Resistant: Yes
ANSI/ISEA Abrasion Level: 3 Item: Cut Resistant Glove
Glove Size: S Glove Coating Material: Polyurethane
Coating Finish: Patterned Cut: Gunn
Lining: HPPE Thumb Style: Straight
Country of Origin (subject to change): Unknown

Description

Here are some important details for Whizard Cut Resistant Glove. Size: S, Color: Silver, Application: Trimming, Holding, Handling Operations.

Reviews of Whizard #134662