SMALL BUSINESS SALE25% OFF 4 CATEGORIESENTER CODE: MAYSAVEMAY 1–2SEE DETAILS AND CATEGORIES

Cut Resistant Glove, Left Hand, White, M

WHIZARD| Zoro #: G0072204| Mfr #: 133795

$17.60 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0072204 Mfr #: 133795
Country of Origin (subject to change): United States

Product Description

Cut Resistant Glove, Left Hand, Polyurethane Coating Material, Dyneema(R) Lining, 5 ANSI/ISEA Cut Level, 4 ANSI/ISEA Abrasion Level, Color White, Knit Cuff, Size M, Thumb Style Straight, Finger Style Full

Product Reviews