Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Cut Resistant Glove, Reversible, L

  • Zoro #: G0072037
  • Mfr #: 333025

$19.31

Details
  • Puncture Resistant: No
  • Glove Cut: Gunn
  • Finger Style: Full
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Whizard #333025 Specifications

  • Zoro #: G0072037
  • Mfr #: 333025
Puncture Resistant: No Glove Cut: Gunn
Finger Style: Full Standards: CFR 21, ANSI, FDA
Hand: Ambidextrous Color: White
Abrasion Resistant: Yes Suggested Use Environment: Dry
ANSI/ISEA Abrasion Level: 4 ANSI/ISEA Cut Level: 5
Cut Resistant: Yes Glove Hand Style: Ambidextrous
Item: Cut Resistant Glove Size: L
Glove Size: L Lining: HPPE
Cuff: Knit Gauge: 5.5
Coating Material: Uncoated Weight: Heavy
Application: Material Handling, Meat, Poultry, Seafood Processing, Deli Slicer Cleaning Cut: Gunn
Thumb Style: Straight Country of Origin (subject to change): United States

Description

Take a look at the features for Whizard Cut Resistant Glove. Size: L, Color: White, Application: Material Handling, Meat, Poultry, Seafood Processing, Deli Slicer Cleaning.

Reviews of Whizard #333025