Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Cut Resistant Glove, Reversible, XL

  • Zoro #: G0072046
  • Mfr #: 333027

$20.88

Details
  • Finger Style: Full
  • Application: Material Handling, Meat, Poultry, Seafood Processing, Deli Slicer Cleaning
  • Glove Cut: Gunn
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Whizard #333027 Specifications

  • Zoro #: G0072046
  • Mfr #: 333027
Finger Style: Full Application: Material Handling, Meat, Poultry, Seafood Processing, Deli Slicer Cleaning
Glove Cut: Gunn Glove Hand Style: Ambidextrous
Size: Xl Coating Material: Uncoated
Cut Resistant: Yes Glove Coating Coverage: None
Glove Lining Material - Cut Resistant: HPPE Glove Coating Finish: None
Hand: Ambidextrous Glove Size: XL
Color: White Cut: Gunn
ANSI/ISEA Abrasion Level: 4 Gauge: 5.5
Item: Cut Resistant Glove Cuff: Knit
Glove Coating Material: Uncoated Suggested Use Environment: Dry
Puncture Resistant: No Abrasion Resistant: Yes
ANSI/ISEA Cut Level: 5 Standards: CFR 21, ANSI, FDA
Lining: HPPE Weight: Heavy
Thumb Style: Straight Country of Origin (subject to change): United States

Description

Cut Resistant Glove, ANSI/ISEA Cut Level 5, ANSI/ISEA Abrasion Level 4, Glove Coating Material Uncoated, Glove Lining Material - Cut Resistant HPPE, Glove Size XL, Puncture Resistant No, Color White, Cuff Knit, Glove Coating Coverage None, Glove Coating Finish None, Glove Cut Gunn, Glove Hand Style Ambidextrous

Reviews of Whizard #333027