Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Cut Resistant Glove, Reversible, XS

  • Zoro #: G0072064
  • Mfr #: 333019

$26.72

Details
  • Glove Cut: Gunn
  • Size: XS
  • Suggested Use Environment: Dry
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Whizard #333019 Specifications

  • Zoro #: G0072064
  • Mfr #: 333019
Glove Cut: Gunn Size: XS
Suggested Use Environment: Dry Cut: Gunn
Color: White ANSI/ISEA Cut Level: 5
Coating Material: Uncoated Weight: Heavy
Abrasion Resistant: Yes Cut Resistant: Yes
Glove Coating Material: Uncoated Glove Coating Coverage: None
Glove Hand Style: Ambidextrous Thumb Style: Straight
Glove Lining Material - Cut Resistant: HPPE Cuff: Knit
Glove Size: XS Puncture Resistant: No
Hand: Ambidextrous Gauge: 5.5
Finger Style: Full Standards: CFR 21, ANSI, FDA
Item: Cut Resistant Glove Application: Material Handling, Meat, Poultry, Seafood Processing, Deli Slicer Cleaning
Lining: HPPE ANSI/ISEA Abrasion Level: 4
Glove Coating Finish: None Country of Origin (subject to change): United States

Description

Cut Resistant Glove, ANSI/ISEA Cut Level 5, ANSI/ISEA Abrasion Level 4, Glove Coating Material Uncoated, Glove Lining Material - Cut Resistant HPPE, Glove Size XS, Puncture Resistant No, Color White, Cuff Knit, Glove Coating Coverage None, Glove Coating Finish None, Glove Cut Gunn, Glove Hand Style Ambidextrous

Reviews of Whizard #333019