Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Cut Resistant Glove, Right Hand, Silver, L

  • Zoro #: G0072177
  • Mfr #: 134669

$19.27

Details
  • Glove Cut: Gunn
  • Size: L
  • Suggested Use Environment: Dry
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Whizard #134669 Specifications

  • Zoro #: G0072177
  • Mfr #: 134669
Glove Cut: Gunn Size: L
Suggested Use Environment: Dry Coating Finish: Patterned
Cut: Gunn Color: Silver
ANSI/ISEA Cut Level: 5 Coating Material: Polyurethane
Abrasion Resistant: Yes Cut Resistant: Yes
Glove Coating Material: Polyurethane Glove Hand Style: Right Only
Thumb Style: Straight Cuff: Knit
Glove Size: L Puncture Resistant: No
Hand: Right Gauge: 10
Finger Style: Full Standards: ANSI
Item: Cut Resistant Glove Application: Trimming, Holding, Handling Operations
Lining: HPPE ANSI/ISEA Abrasion Level: 3
Country of Origin (subject to change): Unknown

Description

Cut Resistant Glove, ANSI/ISEA Cut Level 5, ANSI/ISEA Abrasion Level 3, Glove Coating Material Polyurethane, Glove Size L, Puncture Resistant No, Color Silver, Cuff Knit, Glove Cut Gunn, Glove Hand Style Right Only

Reviews of Whizard #134669