BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Cut Resistant Glove, Right Hand, Silver, S

WHIZARD| Zoro #: G0072152| Mfr #: 134663

$18.64 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cuff: KnitCoating Material: PolyurethaneCoating Finish: Patterned
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0072152 Mfr #: 134663
Cuff: KnitCoating Material: Polyurethane
Coating Finish: PatternedColor: Silver
Cut Resistant: YesAbrasion Resistant: Yes
Suggested Use Environment: DryLining: HPPE
Size: SANSI/ISEA Abrasion Level: 3
Gauge: 10Thumb Style: Straight
Hand: RightApplication: Trimming, Holding, Handling Operations
ANSI/ISEA Cut Level: 5Cut: Gunn
Item: Cut Resistant GloveFinger Style: Full
Puncture Resistant: NoStandards: ANSI
Country of Origin (subject to change): Unknown

Description

Cut Resistant Glove, ANSI/ISEA Cut Level 5, ANSI/ISEA Abrasion Level 3, Glove Coating Material Polyurethane, Suggested Use Environment Dry, Glove Size S, Puncture Resistant No, Color Silver, Cuff Knit, Glove Cut Gunn, Glove Hand Style Right Only

Reviews