Cut Resistant Glove, Right Hand, White, M

WHIZARD| Zoro #: G0072222| Mfr #: 133796

$21.91 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0072222 Mfr #: 133796
Country of Origin (subject to change): United States

Product Description

Cut Resistant Glove, Right Hand, Polyurethane Coating Material, Dyneema(R) Lining, 5 ANSI/ISEA Cut Level, 4 ANSI/ISEA Abrasion Level, Color White, Knit Cuff, Size M, Thumb Style Straight, Finger Style Full, Palm Material Polyurethane

Product Reviews