October Savings Are Here! Take 20% Off. We’re here to help! Call (855) 289-9676
0 Cart

Cut Resistant Glove, Silver, Reversible, L

  • Zoro #: G0072012
  • Mfr #: 134528

$15.95

Details
  • Gauge: 10
  • Abrasion Resistant: Yes
  • Cuff: Knit
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Whizard #134528 Specifications

  • Zoro #: G0072012
  • Mfr #: 134528
Gauge: 10 Abrasion Resistant: Yes
Cuff: Knit Glove Coating Material: Polyurethane
Hand: Ambidextrous Puncture Resistant: No
Suggested Use Environment: Dry Coating Finish: Patterned
ANSI/ISEA Cut Level: 5 Cut: Gunn
Color: Silver ANSI/ISEA Abrasion Level: 3
Glove Size: L Item: Cut Resistant Glove
Lining: HPPE Standards: CFR 21, ANSI
Application: Metal Assembly, Metal Fabrication, Plastic Blow/Molding Cut Resistant: Yes
Finger Style: Full Size: L
Glove Cut: Gunn Coating Material: Polyurethane
Glove Hand Style: Ambidextrous Thumb Style: Straight
Country of Origin (subject to change): United States

Description

Here is some additional information about Whizard Cut Resistant Glove. Size: L, Color: Silver, Application: Metal Assembly, Metal Fabrication, Plastic Blow/Molding.

Reviews of Whizard #134528