Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Cut Resistant Glove, Silver, Reversible, M

  • Zoro #: G0072003
  • Mfr #: 134527

$14.41

Details
  • Cuff: Knit
  • Glove Size: M
  • Application: Metal Assembly, Metal Fabrication, Plastic Blow/Molding
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Whizard #134527 Specifications

  • Zoro #: G0072003
  • Mfr #: 134527
Cuff: Knit Glove Size: M
Application: Metal Assembly, Metal Fabrication, Plastic Blow/Molding Color: Silver
Glove Hand Style: Ambidextrous Thumb Style: Straight
Lining: HPPE Abrasion Resistant: Yes
Gauge: 10 Glove Coating Material: Polyurethane
Item: Cut Resistant Glove Cut: Gunn
Glove Cut: Gunn ANSI/ISEA Abrasion Level: 3
Finger Style: Full Suggested Use Environment: Dry
Coating Material: Polyurethane Size: M
ANSI/ISEA Cut Level: 5 Puncture Resistant: No
Hand: Ambidextrous Coating Finish: Patterned
Cut Resistant: Yes Standards: CFR 21, ANSI
Country of Origin (subject to change): United States

Description

Cut-resistant gloves and sleeves are often used by construction workers, mechanics and those in machining or industrial professions. This Cut Resistant Glove includes characteristics like: SIZE: M, COLOR: Silver, APPLICATION: Metal Assembly, Metal Fabrication, Plastic Blow/Molding

Reviews of Whizard #134527