October Savings Are Here! Take 20% Off. We’re here to help! Call (855) 289-9676
0 Cart

Cut Resistant Glove, White, Reversible, S

  • Zoro #: G0072021
  • Mfr #: 333021

$22.99

Details
  • Gauge: 5.5
  • Glove Cut: Gunn
  • Thumb Style: Straight
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Whizard #333021 Specifications

  • Zoro #: G0072021
  • Mfr #: 333021
Gauge: 5.5 Glove Cut: Gunn
Thumb Style: Straight Puncture Resistant: No
Standards: CFR 21, ANSI, FDA Glove Hand Style: Ambidextrous
Lining: HPPE Cut Resistant: Yes
Cut: Gunn Weight: Heavy
Suggested Use Environment: Dry Color: White
Item: Cut Resistant Glove Hand: Ambidextrous
ANSI/ISEA Cut Level: 5 Size: S
ANSI/ISEA Abrasion Level: 4 Finger Style: Full
Abrasion Resistant: Yes Glove Size: S
Application: Material Handling, Meat, Poultry, Seafood Processing, Deli Slicer Cleaning Coating Material: Uncoated
Cuff: Knit Country of Origin (subject to change): United States

Description

Cut Resistant Glove, ANSI/ISEA Cut Level 5, ANSI/ISEA Abrasion Level 4, Glove Size S, Puncture Resistant No, Color White, Cuff Knit, Glove Cut Gunn, Glove Hand Style Ambidextrous

Reviews of Whizard #333021