Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Cut Resistant Glove, White, Reversible, S

  • Zoro #: G0072116
  • Mfr #: 333370

$17.33

Details
  • Glove Cut: Gunn
  • Puncture Resistant: No
  • Hand: Ambidextrous
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Whizard #333370 Specifications

  • Zoro #: G0072116
  • Mfr #: 333370
Glove Cut: Gunn Puncture Resistant: No
Hand: Ambidextrous Size: S
Suggested Use Environment: Dry Gauge: 7
Cut: Gunn Color: White
Finger Style: Full ANSI/ISEA Cut Level: 5
ANSI/ISEA Abrasion Level: 5 Coating Material: Uncoated
Item: Cut Resistant Glove Glove Hand Style: Ambidextrous
Abrasion Resistant: Yes Cut Resistant: Yes
Application: Meat, Poultry, Seafood Processing, Food Service Work Standards: ANSI
Thumb Style: Straight Lining: HPPE
Cuff: Knit Glove Size: S
Country of Origin (subject to change): United States

Description

Cut Resistant Glove, ANSI/ISEA Cut Level 5, ANSI/ISEA Abrasion Level 5, Glove Size S, Puncture Resistant No, Color White, Cuff Knit, Glove Cut Gunn, Glove Hand Style Ambidextrous

Reviews of Whizard #333370