Cut Resistant Glove, White, Reversible, XL

WHIZARD| Zoro #: G0072091| Mfr #: 333376

$13.44 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0072091 Mfr #: 333376
Country of Origin (subject to change): United States

Product Description

Cut Resistant Glove, Ambidextrous Hand, Uncoated Coating Material, Dyneema(R) Lining, 5 ANSI/ISEA Cut Level, 5 ANSI/ISEA Abrasion Level, Color White, Knit Cuff, Size XL, Thumb Style Straight, Finger Style Full