JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Cut Resistant Gloves, Gray/Yellow, L, PR

WHIZARD| Zoro #: G0065475| Mfr #: 1882L

$11.13 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0065475 Mfr #: 1882L
Country of Origin (subject to change): United States

Product Description

Cut Resistant Gloves, Uncoated Coating Material, Dyneema(R) Lining, 4 ANSI/ISEA Cut Level, 3 ANSI/ISEA Abrasion Level, Color Gray/Yellow, Knit Cuff, Size L, Thumb Style Straight, Finger Style Full, 1 Pair

Product Reviews