Cut Resistant Gloves, Gray/Yellow, XL, PR

WHIZARD| Zoro #: G0065484| Mfr #: 1882XL

$10.12 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0065484 Mfr #: 1882XL
Country of Origin (subject to change): United States

Product Description

Cut Resistant Gloves, Uncoated Coating Material, Dyneema(R) Lining, 4 ANSI/ISEA Cut Level, 3 ANSI/ISEA Abrasion Level, Color Gray/Yellow, Knit Cuff, Size XL, Thumb Style Straight, Finger Style Full, 1 Pair

Product Reviews