Cut Resistant Gloves, Orange/Gray, M, PR

WHIZARD |Zoro #: G0065423|Mfr #: 1885M

$11.52 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0065423 Mfr #: 1885M
Item: Cut Resistant GlovesCoating Material: Uncoated
Cuff: KnitApplication: Stamping, Assembly, Parts Handling, Metal Handling, Body Shop
Size: MColor: Orange/Gray
ANSI/ISEA Cut Level: 4ANSI/ISEA Abrasion Level: 2
Weight: HeavyPuncture Resistant: No
Abrasion Resistant: YesCut Resistant: Yes
Finger Style: FullGauge: 7
Thumb Style: StraightCut: Gunn
Lining: Dyneema(R)Standards: ANSI
Country of Origin (subject to change): United States

Product Description

Cut Resistant Gloves, Uncoated Coating Material, Dyneema(R) Lining, 4 ANSI/ISEA Cut Level, 2 ANSI/ISEA Abrasion Level, Color Orange/Gray, Knit Cuff, Size M, Thumb Style Straight, Finger Style Full, 1 Pair

Product Reviews