Cut Resistant Gloves, Orange/Gray, XL, PR

WHIZARD| Zoro #: G0065441| Mfr #: 1885XL

$11.53 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0065441 Mfr #: 1885XL
Item: Cut Resistant GlovesCoating Material: Uncoated
Cuff: KnitApplication: Stamping, Assembly, Parts Handling, Metal Handling, Body Shop
Size: XLColor: Orange/Gray
ANSI/ISEA Cut Level: 4ANSI/ISEA Abrasion Level: 2
Standards: ANSIWeight: Heavy
Puncture Resistant: NoAbrasion Resistant: Yes
Cut Resistant: YesFinger Style: Full
Gauge: 7Thumb Style: Straight
Cut: GunnLining: Dyneema(R)
Country of Origin (subject to change): United States

Product Description

Cut Resistant Gloves, Uncoated Coating Material, Dyneema(R) Lining, 4 ANSI/ISEA Cut Level, 2 ANSI/ISEA Abrasion Level, Color Orange/Gray, Knit Cuff, Size XL, Thumb Style Straight, Finger Style Full, 1 Pair

Product Reviews