KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cut Resistant Gloves, Yellow/Green, M, PR

WHIZARD| Zoro #: G0065502| Mfr #: 1880MLP

$27.50 /pr

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
ANSI/ISEA Abrasion Level: 5
ANSI/ISEA Cut Level: 5
Color: Green
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0065502 Mfr #: 1880MLP
ANSI/ISEA Abrasion Level: 5ANSI/ISEA Cut Level: 5
Color: GreenCut Resistant: Yes
Coating Material: LeatherCuff: Knit
Suggested Use Environment: OilyCut: Gunn
Finger Style: FullCoating Coverage: Palm
Puncture Resistant: NoThumb Style: Straight
Item: Cut Resistant GlovesSize: M
Palm Material: Premium LeatherGauge: 7
Application: Stamping, Assembly, Parts Handling, Metal Handling, Body ShopLining: HPPE
Weight: HeavyStandards: ANSI
Abrasion Resistant: YesCountry of Origin (subject to change): United States

Description

Cut Resistant Gloves, Leather Coating Material, Dyneema(r) Lining, 5 ANSI/ISEA Cut Level, 5 ANSI/ISEA Abrasion Level, Color Yellow/Green, Knit Cuff, Size M, Coating Coverage Palm, Thumb Style Straight, Finger Style Full, Palm Material Premium Leather, 1 Pair

Reviews