JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Cut Resistant Gloves, Yellow/Green, S, PR

WHIZARD| Zoro #: G0065493| Mfr #: 1880SLP

$20.73 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0065493 Mfr #: 1880SLP
Country of Origin (subject to change): United States

Product Description

Cut Resistant Gloves, Leather Coating Material, Dyneema(r) Lining, 5 ANSI/ISEA Cut Level, 5 ANSI/ISEA Abrasion Level, Color Yellow/Green, Knit Cuff, Size S, Coating Coverage Palm, Thumb Style Straight, Finger Style Full, Palm Material Premium Leather, 1 Pair

Product Reviews