Cut Resistant Gloves, Yellow/Green, XL, PR

WHIZARD| Zoro #: G0065527| Mfr #: 1880XLLP

$25.07 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0065527 Mfr #: 1880XLLP
Country of Origin (subject to change): United States

Product Description

Cut Resistant Gloves, Leather Coating Material, Dyneema(R) Lining, 5 ANSI/ISEA Cut Level, 5 ANSI/ISEA Abrasion Level, Color Yellow/Green, Knit Cuff, Size XL, Coating Coverage Palm, Thumb Style Straight, Finger Style Full, Palm Material Premium Leather, 1 Pair

Product Reviews