Cut Resistant Sleeve, 16 In. L, Kevlar(R)

WHIZARD| Zoro #: G1116963| Mfr #: SK-16-KSC

$7.15 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1116963 Mfr #: SK-16-KSC
Cuff Style: OveredgedANSI/ISEA Abrasion Level: 2
ANSI/ISEA Cut Level: A5Size: One Size Fits Most
Material: Kevlar(R) KnitLength: 16"
Color: Yellow/GreenCountry of Origin (subject to change): United States

Product Description

Cut Resistant Sleeve, Material Kevlar(R) Knit, 16 In. Length, Size One Size Fits Most, ANSI/ISEA Abrasion Level 2, ANSI/ISEA Cut Level A5, Cuff Style Overedged, Color Yellow/Green

Product Reviews

Save 15%. Sign up for Z-mail.