Whizz
Roller Cvr/Frm Knit 6.5X1/2In
- Zoro #: G107062632
- Mfr #: 44246
Hover or click to zoom Tap to zoom
Key Features
- Package Quantity: 1
$7.89
Must order in multiples of 2
Subtotal: $15.78
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- WHIZZ PAINT KIT MINI 13"" 7PC 54117
- WHIZZ Tray Paint Roller Plastic 6X11 73500
- WHIZZ PAINT ROLLER KIT 1/2X4"" 54118
- WHIZZ Roller Cvr/Frm Thrd 6.5X3/8In 48246
- WHIZZ Roller Tray Kit 3Pc Plstc 4In 57614
- WHIZZ Roller Cvr/Frm Fbrc 6.5X1/2In 46246
- GORDON BRUSH Deluxe Tray Set R35009
- LINZER Roller Cover/Frm Poly 4Pc 9In 9383
- LINZER Roller Tray Kit 11Pc Mtl 9In RS611
- SURTEK Semi-Rough Painting Roller 9 X 3/4" 123341
- ENCORE PLASTICS Liner Paint Tray Plstc Univ Qt 02115
- Whizz Paint Rollers and Frames