Whynter
Whynter CUF-210SSG 2.1 cu.ft. Energy Star Upright Freezer with Lock in Rose Gold
- Zoro #: G003933043
- Mfr #: CUF-210SSG
Hover or click to zoom Tap to zoom
$515.46
Subtotal: $515.46
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Whynter #CUF-210SSG Specifications
- Zoro #: G003933043
- Mfr #: CUF-210SSG
- UPC #: 850014459000
- Country of Origin (subject to change): China
Description
Ideal for any small space where cold storage is needed. the Whynter 2.1 cu. ft. upright freezer can also be used in the kitchen. offices. garages or basements. . The Whynter 2.1 cu. ft. upright freezer features a stainless steel reversible-swing door. adjustable thermostat. two removable shelves and a lock for securing the contents. As an ENERGY STAR rated appliance. this upright freezer will help you keep your energy costs down while providing efficient freezing solutions. FeaturesSleek stainless steel door and rose gold cabinetRecessed handle provides a flush finish with the doorMechanical temperature controlTwo removable flat slide out wire shelvesCylinder lock and two keysFreestanding setup (clearance around the unit is needed)Manual DefrostReversible DoorPowerful compressor coolingSpecificationsNoise Level:
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
Reviews of Whynter #CUF-210SSG
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- WHYNTER 95 Qt Portable Wheeled Freezer with Door Alert and 12v Option FM-951GW
- WHYNTER 45 Qt Portable Fridge/ Freezer FM-45G
- WHYNTER 1.1 cu. ft. Energy Star Upright Freezer with Lock CUF-110B
- WHYNTER Energy Star Countertop Reach-In 1.8 cu ft Display Glass Door Freezer CDF-177SB
- WHYNTER Whynter Fm-85G Whynter 85 Quart Portable Fridge - Freezer FM-85G
- WHYNTER 3.0 cu. ft. Energy Star Upright Freezer with Lock, Stainless Steel CUF-301SS
- MAXX COLD Chest Freezer, Solid Top 7 CUFT MXSH7.0S
- AVANTI Avanti 5.8 cu. ft. Vertical Freezer, White VF58B0W
- SUMMIT APPLIANCE Summit Appliance ALRF48SSHV 32 x 19.88 x 22.5 in. ADA Compliant Built-In Freestanding Refrigerator-Freezer; White Cabinet ALRF48SSHV
- PREMIUM LEVELLA 7.4 cu ft Curved Glass Door Chest Freezer PFR740G
- SUMMIT APPLIANCE Summit Appliance SPR196OS Shallow Depth Outdoor Built-In All-Refrigerator SPR196OS
- Whynter Freezers