Whynter
Whynter Energy Star 2.1 cu. ft. Stainless Steel Upright Freezer with Lock
- Zoro #: G903933068
- Mfr #: CUF-210SS
Hover or click to zoom Tap to zoom
$437.06
Subtotal: $437.06
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Whynter #CUF-210SS Specifications
- Zoro #: G903933068
- Mfr #: CUF-210SS
- UPC #: 850956003354
- Country of Origin (subject to change): China
Description
Here at Whynter we believe in redefining the way you live. We know every bit counts and we want to bring you exceptional products that make your day a little easier and a whole lot more comfortable. From enjoying a chilly evening in the backyard to sleeping soundly on a hot summer night, our products are all about giving you one less thing to worry about. Just making your life convenient is not all there is. Being able to bring that comfort with you around the house is also essential. As you can see, our products are designed around portability and space utilization, allowing you the flexibility of using our products when and where you need it the most. Almost as important as bringing you products that get the job done, we also insist that the product looks good. Combining form and function is something we constantly work towards. Having the coolest or hottest product means something only if we stand behind what we bring you. We want you to rest assured (and comfortably!) that we are committed to the quality of all our products and would love to hear from you about how we can better innovate your life. FeaturesTotal Storage Volume - 2.1 cu. ft.Sleek stainless steel door and black cabinetRecessed handle provides a flush finish with the doorMechanical temperature controlTemperature Range - -10° - 2°FTwo removable flat slide out wire shelvesCylinder lock and two keysFreestanding setup (clearance around the unit is needed)Manual DefrostReversible DoorPowerful compressor coolingRefrigerant type - R134aVoltage - 115V /60HzPower - 75 watts / 0.88 Amps
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Whynter #CUF-210SS
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- WHYNTER Whynter CUF-301SS 3.0 cu. ft. Energy Star Upright Freezer with Lock - Stainless Steel CUF-301SS
- WHYNTER 2.1 cu. ft. Energy Star Stainless Steel Upright Freezer with Lock CUF-210SS
- WHYNTER 1.1 cu. ft. Energy Star Upright Freezer with Lock, Stainless Steel CUF-112SS
- WHYNTER 3.0 cu. ft. Energy Star Upright Freezer with Lock, Black CUF-301BK
- WHYNTER 95 Qt Portable Wheeled Freezer with Door Alert and 12v Option FM-951GW
- WHYNTER 45 Qt Portable Fridge/ Freezer FM-45G
- ACCUCOLD Compact All-Freezer FS24LPRO
- DANBY Compact Upright Freezer, 4.3 Cu. Ft. DUFM043A2WDD
- BEVERAGE-AIR Undercounter Freezer, Shallow Depth, 5.25 cu ft., 27" W UCF27HC
- MVP GROUP CORPORATION Kool-It Reach In Freezer, Top Mount Compressor, 3 Solid Doors, 72 Cu. Ft., Stainless Steel KTSF-3
- SUMMIT APPLIANCE Summit Appliance SPFF51OSIM 24 in. Freestanding Upright Freezer; Black SPFF51OSIM
- Whynter Freezers