Whynter
Whynter Fm-85G Whynter 85 Quart Portable Fridge - Freezer
- Zoro #: G804016143
- Mfr #: FM-85G
Hover or click to zoom Tap to zoom
$1,191.24
Subtotal: $1,191.24
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Whynter #FM-85G Specifications
- Zoro #: G804016143
- Mfr #: FM-85G
- UPC #: 891207001699
- Country of Origin (subject to change): China
Description
his Whynter Portable Fridge / Freezer offers premium quality and innovative design to your frozen/refrigerated needs. This freezer is great for RVs boats campsites fishing trips and truly portable so you can take your fridge / freezer anywhere! All you need is either a standard household 110 Volt outlet or a 12 Volt power source like an automotive battery.Whether on a day trip or major expedition you can easily keep your food and beverages chilled or frozen with this benchtop freezer. The Whynter portable freezers should not to be confused with less effective 12 volt novelty and beverage type in.coolers in. the Whynter portable freezer fridge is a true freezer/refrigerator which cools between -8°F to 50°F. A cost effective and mobile solution for your recreational and critical freezing requirements. Model: FM-85GCapacity: 85 Quarts or 120 Cans (12FL oz) CapacityOperates as a refrigerator or freezerCompressor Cooling SystemVoltage power AC (110V/60Hz - 80W / 1.0A) or DC (12V/24V - 5.5A/2.75A Car Lighter Socket)Wattage: 80 Watts8 ft. AC power cord and 5 ft. DC power cord are includedFast Freeze mode rapidly cools to -8°FAdjustable temperature range: -8°F to 50°FLED temperature displayPower low indicatorInsulated lid and wallsTwo removable wire basketsSide handles for easy mobilityFloor drain for easy drainingFunctions even when tilted 30°Tough and solid outer casingETL approvedInternal dimensions: 23 in. W x 13 in.L x 18 in. H including a compressor step with 8 in. W x 8 in. HExternal dimensions: 28.1 in. W x 18 in.L x 23.5 in. HPackage dimensions: 32 in. W x 21 in.L x 26 in. HNet weight: 71 LBGross weight: 75 LB* This unit comes with one year warranty.
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
Reviews of Whynter #FM-85G
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- WHYNTER 3.0 cu. ft. Energy Star Upright Freezer with Lock, Stainless Steel CUF-301SS
- WHYNTER 2.1 cu. ft. Energy Star Stainless Steel Upright Freezer with Lock CUF-210SS
- WHYNTER Whynter FM-62DZ 62 Quart Dual Zone Portable Fridge/ Freezer FM-62DZ
- WHYNTER 45 Qt Portable Fridge/Freezer Camouflage Edition FM-45CAM
- WHYNTER Energy Star Countertop Reach-In 1.8 cu ft Display Glass Door Freezer CDF-177SB
- WHYNTER 1.1 cu. ft. Energy Star Upright Freezer with Lock, Stainless Steel CUF-112SS
- ACCUCOLD 24" Wide Built-In All-Freezer, ADA Compliant VT65MLBIADAGP
- BEVERAGE-AIR Reach In Freezer, Two Section, Solid Doors, 44 Cu. Ft. FB44HC-1S
- GLOBAL EQUIPMENT Nexel® Compact Upright Freezer, Solid Door, 3.1 Cu. Ft., Black BD-95N1
- BEVERAGE-AIR Reach In Freezer, Single Section, Solid Door, 17 Cu. Ft. FB19HC-1S
- PREMIUM LEVELLA 10 cu ft Chest Freezer PFR10400X
- Whynter Freezers