Wide Open
Heavy Duty CV Axle for SUZ HD FRONT L/R LTA500/750X KINGQUAD
- Zoro #: G000017876
- Mfr #: SUZ-6010HD
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $169.16
Wide Open #SUZ-6010HD Specifications
- Zoro #: G000017876
- Mfr #: SUZ-6010HD
- Country of Origin (subject to change): China
Description
TrakMotive Heavy Duty CV Axles TrakMotive Heavy Duty Constant Velocity (CV) Axles for ATVs, UTVs and Side-by-Sides are engineered from the ground up to be the highest quality, most reliable, and toughest CV axles on the market. Manufactured in a state-of-the-art ISO9001 and TS16949 certified factory, they are designed to withstand the most rigorous conditions and combat rough terrain, water, mud, and sand. Each application is torture tested to failure to ensure maximum durability. Compared to TrakMotive OE Replacement CV Axles, TrakMotive Heavy Duty CV Axles feature a solid 42 chromoly steel center shaft that is up to 35% stronger. The CV axle joints are packed with premium heavy duty, high temperature moly grease for greater durability and smoother performance under severe operating conditions. Higher quality thermoplastic elastomer (TPE) dust boots offer superior tear and puncture resistance increasing axle longevity. TrakMotive Heavy Duty CV Axles for ATVs, UTVs and Side-by-Sides exceed OEM quality in fit, form and function, come fully assembled for easy installation with no modifications required Experience the TrakMotive advantage today! TrakMotive Heavy Duty CV Axle Features: • Exceed OEM quality in fit, form and function • Torture tested to failure to ensure maximum durability • Designed to withstand the most rigorous conditions and terrain • Manufactured in a state-of-the-art ISO9001 and TS16949 certified factory • Highest quality, most reliable, and toughest constant velocity axles on the market • Precision machined and heat treated solid 42 chromoly steel center shaft up to 35% stronger • Induction heat treated joints with premium heavy duty, high temperature moly grease • Greater durability and smoother performance under severe operating conditions • Precision machined and heat treated cages, races and ball bearings • Precision rolled splines and threads improve fitment and wear • High strength spring steel retaining clips (where required) • TPE dust boots for superior tear and puncture resistance • All new dust rings and guards (where required) • Secure stainless steel dust boot clamps • Fully assembled for easy installation • No modifications required to install • All necessary hardware included
Restrictions and Compliance
- This item has been restricted from sale in the following states: No
Reviews of Wide Open #SUZ-6010HD
Explore more
- Wide Open OE Replacement CV Axle for ARCTIC REAR L/R HDX/PROWLER 500/700 15-17 ARC-7033
- Wide Open OE Replacement CV Axle for HONDA REAR R MUV700 BIG RED 09-13 HON-7038
- Wide Open Heavy Duty CV Axle for POL HD REAR L/R SPORTSMAN 450/570 15-20 POL-6074HD
- Wide Open OE Replacement CV Axle for POL FRONT L/R RANGER 500/570 17-20 POL-7076
- Wide Open OE Replacement CV Axle for CAN AM REAR L/R DEFENDER HD8/HD10 16-19 CAN-7043
- Wide Open OE Replacement CV Axle for CAN AM REAR RIGHT OUTLANDER450-570EFI 15-17 CAN-7037
- Wide Open OE Replacement CV Axle for POL REAR ACE 325/570/900 / RZR570 POL-7041
- Wide Open OE Replacement CV Axle for HONDA FRONT R MUV700 BIG RED 09-13 HON-7036
- Dayco SNOWMOBILE BELT HPX, DAYCO HPX HPX5020 HPX5020
- Gates G-Force CVT Belts 46G4387 OEM 3211165 1 7/16" x 45" 46G4387
- Gates G-Force CVT Belts 32G4588 OEM M158189 1 5/16" x 47" 32G4588
- Wide Open Motorsport Drivetrain