Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Milling Insert, Ballnose

  • Zoro #: G4830922
  • Mfr #: M270BR16
$28.65 /ea

Order in multiples of 5

  • For Use With: M270 Series Copy Mills
  • Cutting Direction: Right Hand
  • Mounting Hole Dia.: 4.65mm
See full product details
Orders over $75 ship free.

Widia #M270BR16 Specifications

  • Zoro #: G4830922
  • Mfr #: M270BR16
For Use With: M270 Series Copy Mills Cutting Direction: Right Hand
Mounting Hole Dia.: 4.65mm Stainless (M) Compatibility: Yes
Rake: Negative Inscribed Circle: 16.00mm
Insert Size: 16 Non Ferrous (N) Compatibility: No
Insert Shape: Ballnose Hardened (H) Compatibility: No
Cast Iron (K) Compatibility: No Mounting Style: Screw Clamp
Nose Radius: 0.315" Super Alloy (S) Compatibility: No
ANSI Number: M270BR16 Item: Ball Nose Milling Insert
Coating: Tin Workpiece Compatibility: Stainless (M), Steel (P)
Grade: TN7525 Insert Thickness: 0.187"
Steel (P) Compatibility: Yes Insert Style: M270BR
Insert Application: Medium Insert Material: Carbide
Chip-Breaker: No No. of Edges: 2
ISO Number: M270BR16 Finish - Machining: TiN
Coating Process: CVD Primary Material Application: Steel
Material - Machining: Carbide Thickness: 0.187 in
Cutting Edge Length: 16.00mm Secondary Material Application: Stainless Steel
Width: 16.00mm Manufacturer Grade: TN7525
Corner Radius: 8.00mm Clearance Angle: 16 Degrees
Measurement System: Metric Shape: Ball Nose
Number of Cutting Edges: 2 Series: M270
Cutting Application: Copy Milling, Medium Through Hole Inside Dia.: 4.65mm
For Toolholder: M270BD010A12L140C, M270BD012A12L145C, M270BD016A16L155C, M270BD020A20L170C Secondary Material Application ISO Code: M
Primary Material Application ISO Code: P Features: BR Geometry is the First Choice for All Semi-Finishing and Medium-Duty Applications
Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Ball Nose Milling Insert, Inscribed Circle 16.00mm, Negative

Reviews of Widia #M270BR16