Widia

Straight Flute Hand Tap , #12-24 , Taper , 4 Flutes, UNC


$6.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Tap Thread Size #12-24
  • Shank Dia. 0.220"
  • Tap Material High Speed Steel
  • Tap Chamfer Taper
  • Number of Flutes 4
See all product information