Widia

Straight Flute Hand Tap Bottoming, 4 Flutes


$24.85
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Tap Thread Size M12-1.75
  • Shank Dia. 9.30mm
  • Tap Dimension Type Metric
  • Tap Chamfer Bottoming
  • Number of Flutes 4
See all product information