SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Ext Hand Tap, Plug, 3/8-24, Uncoated, 4 Flt

WIDIA GTD| Zoro #: G1586593| Mfr #: 18854

$42.31 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Shank Dia.: 0.381"Tap Finish: UncoatedTap Thread Type: UNF
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1586593 Mfr #: 18854
Shank Dia.: 0.381"Tap Finish: Uncoated
Tap Thread Type: UNFTap Chamfer: Plug
Number of Pieces: 1Thread Direction: Right Hand
Tap Dimension Type: InchNumber of Flutes: 4
Tap Thread Size: 3/8"-24Item: Extension Hand Tap
Tap Style: ExtensionOverall Length: 6"
Thread Length: 1-1/4"Tap Material: Vanadium High Speed Steel
List Number: 5305L/5303LStandards: ANSI, USCTI
Tap Grouping: TapPitch Diameter Limit: H3
Country of Origin (subject to change): United States

Description

Extension Hand Tap, Tap Style Straight Flute (Hand), Tap Dimension Type Inch, Tap Thread Size 3/8 In.-24, Tap Chamfer Plug, Number of Flutes 4, Pitch Diameter Limit H3, Tap Material Vanadium High Speed Steel, Tap Finish Uncoated, Tap Thread Type UNF, Right Hand, Thread Length 1-1/4 In., Shank Dia. 0.381 In., Overall Length 6 In., Number of Pieces 1

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews