Ext Sp Point Tap, Plug, #10-32, Uncoated

WIDIA GTD| Zoro #: G1738956| Mfr #: 18836

$49.00 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1738956 Mfr #: 18836
Tap Finish: UncoatedTap Dimension Type: Inch
Overall Length: 6"Tap Style: Extension
Number of Pieces: 1Tap Chamfer: Plug
Pitch Diameter Limit: H3Thread Direction: Right Hand
Item: Extension Spiral Point TapTap Grouping: Tap
Shank Dia.: 0.194"Standards: ANSI, USCTI
List Number: 5305L/5303LTap Thread Size: #10-32
Tap Thread Type: UNFTap Material: Vanadium High Speed Steel
Thread Length: 7/8"Number of Flutes: 4
Country of Origin (subject to change): United States

Product Description

Extension Spiral Point Tap, Tap Style Extension, Tap Dimension Type Inch, Tap Thread Size #10-32, Tap Chamfer Plug, Number of Flutes 4, Pitch Diameter Limit H3, Tap Material Vanadium High Speed Steel, Tap Finish Uncoated, Number of Pieces 1, Thread Length 7/8 In., Right Hand, Tap Thread Type UNF, Shank Dia. 0.194 In., Overall Length 6 In.

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews