BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Ext Sp Point Tap, Plug, 3/8-16, Uncoated

WIDIA GTD| Zoro #: G2404832| Mfr #: 18851

$47.24 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 6"
Pitch Diameter Limit: H3
Tap Grouping: Tap
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2404832 Mfr #: 18851
Overall Length: 6"Pitch Diameter Limit: H3
Tap Grouping: TapTap Chamfer: Plug
Thread Length: 1-1/4"Number of Pieces: 1
Tap Thread Size: 3/8"-16Tap Material: Vanadium High Speed Steel
Tap Style: ExtensionItem: Extension Spiral Point Tap
Thread Direction: Right HandTap Thread Type: UNC
List Number: 5305L/5303LShank Dia.: 0.381"
Tap Finish: UncoatedTap Dimension Type: Inch
Number of Flutes: 4Standards: ANSI, USCTI
Country of Origin (subject to change): United States

Description

Extension Spiral Point Tap, Tap Style Extension, Tap Dimension Type Inch, Tap Thread Size 3/8 In.-16, Tap Chamfer Plug, Number of Flutes 4, Pitch Diameter Limit H3, Tap Material Vanadium High Speed Steel, Tap Finish Uncoated, Number of Pieces 1, Thread Length 1-1/4 In., Right Hand, Tap Thread Type UNC, Shank Dia. 0.381 In., Overall Length 6 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews