WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Ext Sp Pt Tap, Plug, 5/16"-18, Uncoated

WIDIA GTD| Zoro #: G1811336| Mfr #: 18845

$46.00 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Tap Style: Extension
Overall Length: 6"
Tap Thread Type: UNC

Technical Specifications

Zoro #: G1811336 Mfr #: 18845
Tap Style: ExtensionOverall Length: 6"
Tap Thread Type: UNCTap Finish: Uncoated
Tap Material: Vanadium High Speed SteelTap Grouping: Tap
Thread Length: 43/64"Tap Dimension Type: Inch
Tap Thread Size: 5/16"-18Standards: ANSI, USCTI
Number of Pieces: 1Number of Flutes: 4
Shank Dia.: 0.318"List Number: 5305L/5303L
Tap Chamfer: PlugItem: Extension Spiral Point Tap
Thread Direction: Right HandPitch Diameter Limit: H3
Country of Origin (subject to change): United States

Product Description

Extension Spiral Point Tap, Tap Style Extension, Tap Dimension Type Inch, Tap Thread Size 5/16 In.-18, Tap Chamfer Plug, Number of Flutes 4, Pitch Diameter Limit H3, Tap Material Vanadium High Speed Steel, Tap Finish Uncoated, Number of Pieces 1, Thread Length 43/64 In., Right Hand, Tap Thread Type UNC, Shank Dia. 0.318 In., Overall Length 6 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product Reviews