Ext Sp Point Tap, Plug, 5/16-18, Uncoated

WIDIA GTD| Zoro #: G0789153| Mfr #: 18938

$52.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Tap Material: High Speed Steel
Pitch Diameter Limit: H3
Overall Length: 6"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0789153 Mfr #: 18938
Tap Material: High Speed SteelPitch Diameter Limit: H3
Overall Length: 6"Tap Chamfer: Plug
Thread Length: 1-1/8"Tap Dimension Type: Inch
Number of Pieces: 1Number of Flutes: 2
Thread Direction: Right HandShank Dia.: 0.318"
Tap Thread Size: 5/16"-18Tap Style: Extension
Tap Finish: UncoatedTap Grouping: Tap
Tap Thread Type: UNCList Number: 5301L
Item: Extension Spiral Point TapStandards: ANSI, USCTI 302
Country of Origin (subject to change): United States

Description

Extension Spiral Point Tap, Tap Style Extension, Tap Dimension Type Inch, Tap Thread Size 5/16 In.-18, Tap Chamfer Plug, Number of Flutes 2, Pitch Diameter Limit H3, Tap Material High Speed Steel, Tap Finish Uncoated, Tap Thread Type UNC, Right Hand, Thread Length 1-1/8 In., Shank Dia. 0.318 In., Overall Length 6 In., Number of Pieces 1

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews