STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Ext Spiral Point Tap, Plug, #8-32, Uncoated

WIDIA GTD| Zoro #: G1839835| Mfr #: 18932

$58.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Overall Length: 6"
Pitch Diameter Limit: H3
Tap Grouping: Tap
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1839835 Mfr #: 18932
Overall Length: 6"Pitch Diameter Limit: H3
Tap Grouping: TapTap Chamfer: Plug
Thread Length: 3/4"Number of Pieces: 1
Tap Thread Size: #8-32Tap Material: High Speed Steel
Tap Style: ExtensionItem: Extension Spiral Point Tap
Thread Direction: Right HandTap Thread Type: UNC
List Number: 5301LShank Dia.: 0.168"
Tap Finish: UncoatedTap Dimension Type: Inch
Number of Flutes: 2Standards: ANSI, USCTI 302
Country of Origin (subject to change): United States

Description

Extension Spiral Point Tap, Tap Style Extension, Tap Dimension Type Inch, Tap Thread Size #8-32, Tap Chamfer Plug, Number of Flutes 2, Pitch Diameter Limit H3, Tap Material High Speed Steel, Tap Finish Uncoated, Number of Pieces 1, Thread Length 3/4 In., Right Hand, Tap Thread Type UNC, Shank Dia. 0.168 In., Overall Length 6 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews