Hand Tap, Bottom, #2-56, TiN, 4 Flt

WIDIA GTD| Zoro #: G0424943| Mfr #: 19209

$12.53 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0424943 Mfr #: 19209
Tap Dimension Type: InchTap Style: Straight Flute (Hand)
Number of Pieces: 1Thread Direction: Right Hand
Tap Finish: TiNItem: Tap
Standards: ANSITap Grouping: Tap
List Number: 2305Shank Dia.: 0.141"
Thread Length: 7/16"Overall Length: 1-3/4"
Number of Flutes: 3Tap Thread Size: #2-56
Tap Thread Type: UNCTap Material: High Speed Steel
Tap Chamfer: BottomingPitch Diameter Limit: H2
Country of Origin (subject to change): United States

Product Description

Tap, Tap Style Straight Flute (Hand), Tap Dimension Type Inch, Tap Thread Size #2-56, Tap Chamfer Bottoming, Number of Flutes 3, Pitch Diameter Limit H2, Tap Material High Speed Steel, Tap Finish TiN, Number of Pieces 1, Thread Length 7/16 In., Right Hand, Tap Thread Type UNC, Shank Dia. 0.141 In., Overall Length 1-3/4 In.

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews