Shop Alternate Products
This Product is Discontinued
Widia
Straight Flute Tap, 9/16"-12, Bottoming, 4 Flutes, UNC (Discontinued)
Mfr # 14344
Zoro # G2387061
This Product is Discontinued
Key Features
- Shank Dia. 0.429 in
- Tap Thread Size 9/16"-12
- Tap Material High Speed Steel
- Tap Chamfer Bottoming
- Tap Thread Type UNC