Hand Tap, Plug, 1/4-20, Uncoated, 3 Flt

WIDIA GTD |Zoro #: G1106314|Mfr #: 89613

$14.28 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1106314 Mfr #: 89613
Tap Dimension Type: InchTap Material: Cobalt
Tap Style: Straight Flute (Hand)Number of Pieces: 1
List Number: 8330Thread Direction: Right Hand
Tap Finish: UncoatedTap Chamfer: Plug
Item: TapStandards: ANSI
Pitch: 20Shank Dia.: 0.255"
Tap Thread Type: UNCPitch Diameter Limit: H3
Tap Size: 1/4"Thread Length: 1"
Overall Length: 2-1/2"Number of Flutes: 3
Country of Origin (subject to change): United States

Product Description

Tap, Tap Style Straight Flute (Hand), Tap Dimension Type Inch, Tap Size 1/4 In., Pitch 20, Tap Chamfer Plug, Number of Flutes 3, Pitch Diameter Limit H3, Tap Material Cobalt, Tap Finish Uncoated, Number of Pieces 1, Thread Length 1 In., Right Hand, Tap Thread Type UNC, Shank Dia. 0.255 In., Overall Length 2-1/2 In.

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews