Hand Tap, Plug, 3/4-10, Uncoated, 4 Flt

WIDIA GTD| Zoro #: G1579471| Mfr #: 89627

$73.77 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1579471 Mfr #: 89627
Tap Dimension Type: InchTap Style: Straight Flute (Hand)
Number of Pieces: 1Tap Chamfer: Plug
List Number: 8330Thread Direction: Right Hand
Tap Finish: UncoatedTap Material: Cobalt
Item: TapStandards: ANSI
Tap Grouping: TapShank Dia.: 0.590"
Number of Flutes: 4Tap Thread Size: 3/4"-10
Tap Thread Type: UNCPitch Diameter Limit: H3
Thread Length: 2"Overall Length: 4-1/4"
Country of Origin (subject to change): United States

Product Description

Tap, Tap Style Straight Flute (Hand), Tap Dimension Type Inch, Tap Thread Size 3/4 In.-10, Tap Chamfer Plug, Number of Flutes 4, Pitch Diameter Limit H3, Tap Material Cobalt, Tap Finish Uncoated, Number of Pieces 1, Thread Length 2 In., Right Hand, Tap Thread Type UNC, Shank Dia. 0.590 In., Overall Length 4-1/4 In.

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews